missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph Scientific Products GmbH Hei-TORQUE Safety Core Package
Shop All Heidolph Instruments ProductsDescription
- Each package contains a telescopic stand and a corresponding clamp to ensure ideal, ergonomic use on laboratory benches
- Includes two accessory parts that are meant to increase safety at work: the stirrer shaft guard and the beaker holder
- Included package components: Hei-TORQUE Core, Telescopic stand, Clamp Shaft guard, Beaker holder
Specifications
Specifications
| Speed | 20 to 2000 rpm |
| Capacity | 25 L |
| Display | LCD |
| Voltage | 100/115/220/240 V |
| Plug Type | UK |
| Type | Overhead Stirrer Safety Setup with Stand |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?