missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-TORQUE Precision Series Overhead Stirrers

Product Code. 15331758 Shop All Heidolph Instruments Products
Change view
Click to view available options
Speed:
10 to 400, 200 to 2000 rpm
Model:
Hei-TORQUE Precision 400
Torque:
400 Ncm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Speed Model Torque Unit Size
15331758 10 to 400, 200 to 2000 rpm Hei-TORQUE Precision 400 400 Ncm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15331758 Supplier Heidolph™ Supplier No. 5016402000
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Heidolph™ Hei-TORQUE Precision Series Overhead Stirrers ideal for demanding tasks which have to be reproducible and documentable.

  • Accurate torque indication shows any viscosity changes
  • Constant speed even under changing loads
  • Newest motor generation provides maximum power at minimum noise level
  • Safe start and stop of operation via slide touch panel to avoid unintended stirring
  • RS 232 or USB interface to save all process data in digital file
  • Free software to automate and to save all process parameters
Digital 3.2 in. display for ease of operation:
  • Allows for pre-programmed profiles and saves profiles in memory
  • Interval operation
  • Watch rpm and torque graph life
  • Timer/Countdown/Real time setting
TRUSTED_SUSTAINABILITY

Specifications

Speed 10 to 400, 200 to 2000 rpm
Display Digital
Voltage 230 V
Diameter (Metric) Shaft 10.5 mm
Description Dimensions: 241 x 93 x 328 mm
Model Hei-TORQUE Precision 400
No. of Speed Gears 2
Protection Class IP54
Torque 400 Ncm
Viscosity 250,000 mPas
Weight (Metric) 5.6 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.