missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-Tec with Pt1000 Temperature Sensor
Shop All Heidolph Instruments Products
Click to view available options
Plug Type:
UK-Style
Unit Size:
Each
Description
- Stirring and heating with Pt1000
- Hei-Tec is the classic model among magnetic stirrers. It enables users to gently stir up to 1,400 rpm and to heat up to a temperature of 300°C with a high degree of precision.
- The patented Kera-Disk™ footprint made of anodized aluminum, is chemically resistant, scratch-proof, and has a diameter of 145 mm. This unique size makes it suitable for use with many accessories and samples on a small footprint. The material used also enables the fastest heating times.
- The Hei-Tec magnetic stirrer provides a digital display for setting your desired temperature exactly to the degree. This precise temperature without overshooting is controlled by two selectable heating modes (FAST/PRECISE) and the optional external temperature sensor Pt1000.
- This variant includes the Pt1000 temperature probe.
Specifications
Specifications
| Top Plate Material | Aluminum |
| Voltage | 230 V |
| Type | Magnetic Stirring Hotplate |
| Shape | Round |
| Plug Type | UK-Style |
| No. of Positions | 1 |
| Display | LED |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction