missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-SHAKE Salto Core
GREENER_CHOICE

Product Code. 31759463 Shop All Heidolph Instruments Products
Change view
Click to view available options
Model:
12 Bottle Version
4 Bottle Version
8 Bottle Version
Plug Type:
UK-Plug
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Plug Type unitSize
31759463 4 Bottle Version UK-Plug Each
31759461 8 Bottle Version UK-Plug Each
31759457 12 Bottle Version UK-Plug Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 31759463 Supplier Heidolph™ Supplier No. 5461730003
 Restricted Item
Estimated Shipment: 25-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Laboratory overhead shaker, vailable in variants that can hold 4, 8, or 12 bottles depending on configuration

  • From a unique, very wide speed range (1 to 32 rpm) to the timer (1 min to 999 h 59 min) to an integrated RS 232 interface, the Hei-SHAKE Salto Core has all core functions required for optimum processing of samples that tend to sedimentation.
  • The maximum permissible weight is 30 kg, so that samples with a high solid content can be properly mixed.
  • Since this device sets large forces in motion, it is equipped with an emergency stop switch for your safety.
  • This overhead shaker can be ordered with a capacity of 4, 8 or 12 bottles.
  • Also suitable for mixing cylinders or wide-neck bottles.
  • Diverse adapters can be used to clamp a large number of different bottle sizes.
  • The recommended maximum height of the vessels is 290 mm, with a maximum diameter of 136 mm.
TRUSTED_SUSTAINABILITY

Specifications

Rotating Angle 360°
Speed Range 0 to 30 rpm
Voltage 100/115/220/240 V
Product Type Overhead Shaker/Rotator
Plug Type UK-Plug
Model 4 Bottle Version
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.