missing translation for 'onlineSavingsMsg'
Learn More

Heidolph Scientific Products GmbH Hei-SHAKE Orbital Expert

Product Code. 32174219 Shop All Heidolph Instruments Products
Change view
Click to view available options
Plug Type:
UK
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Unit Size
32174219 UK Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 32174219 Supplier Heidolph Scientific Products GmbH Supplier No. 5463140003
 Restricted Item
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ensures homogeneous mixing of samples

  • With a shaking diameter (orbit) of 20 mm and speed range of 1 to 530 rpm
  • Timer (1 sec. to 999 hr. 59 min. 59 sec.) and other essential functions required for all laboratory shaker applications
  • Features:
    • Saving profiles and favorites for quick and easy repetition of routine applications
    • Wide range of interfaces for maximum flexibility - whether USB for data logging or RS232 for remote control
    • Programmable alignment of the platform position, with a precision of up to 2°, ideal for integration into automated systems where robots or robot arms place or remove samples
    • The capacitive touch display is glove-compatible and offers high sensitivity, precision, and well-designed menu navigation
    • Scope of delivery: Shaker, Flat Rubber Mat 1000
TRUSTED_SUSTAINABILITY

Specifications

Orbit 20 mm
Load Bearing Capacity (Metric) 15 kg
Speed Range 1 to 530 rpm
Voltage 100/115/220/240 V
Product Type Orbital Shaker
Plug Type UK
Dimensions (LxW) Platform 294 x 263 mm
Model Hei-SHAKE Orbital Expert
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.