missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-PLATE Mix 'n' Heat Core+

Product Code. 17633195 Shop All Heidolph Instruments Products
Change view
Click to view available options
Size:
135 mm dia.
145 mm dia.
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17633195 135 mm dia. Each
17633185 145 mm dia. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17633195 Supplier Heidolph™ Supplier No. 5062210003
  • ONLINE EXCLUSIVE PRICE
    £815.00
    £795.42 / Pack of 1
    Save £19.58
    2% Off
Estimated Shipment: 17-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The magnetic stirrer Hei-PLATE Mix 'n' Heat Core+ offers you a digital display for setting your desired temperature to the degree.

The Hei-PLATE Mix 'n' Heat Core+ is a classic among magnetic stirrers. It enables users to stir gently and to heat- with a high degree of precision- up to a temperature of 300°C. Its robust design and sophisticated functionalities, such as its key and knob illumination, provide information about active functions at any time. The magnetic stirrer Hei-PLATE Mix 'n' Heat Core+ offers you a digital display for setting your desired temperature to the degree. This precise temperature is controlled by two selectable heating modes (FAST/PRECISE).

The patented Kera-Disk™ plate made of anodized aluminum comes in a unique size suitable for the use of many accessories and samples on a small footprint. This magnetic stirrer is equipped with the most important safety features. The large safety distance between the heating plate and the control panel, as well as the visual residual heat indicator at temperatures >50°C, protect against burns.

  • Chemical and scratch resistant
  • Material enables fastest heating times
  • Dynamic rotary knobs respond to turning speed- slow for precise adjustments, or fast for bigger jumps
  • Locking function protects against accidental changing of the values
  • Carrying aid on the underside ensures safe transport
  • Optional external temperature sensor Pt1000
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Aluminum Alloy
Voltage 115/230 V
Length (English) 8 in.
Size 135 mm dia.
Height (Metric) 10 cm
Temperature (Metric) 20°C to 300°C
Temperature (English) 68°F to 572°F
Height (English) 4 in.
Width (Metric) 30 cm
Length (Metric) 20 cm
Width (English) 12 in.
Type Stirring Hotplate
Shape Round
Max. Sample Load 25 kg
Plug Type UK
No. of Positions Multiple
Max. Container Size 20 L
Stirring Range 100 to 1400 rpm
Warranty 3 Years
Dimensions (L x W x H) 20 x 30 x 10 cm
Certifications/Compliance CE Certification
Display TFT
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.