missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-PLATE Mix 'n' Heat Core

Product Code. 17693175 Shop All Heidolph Instruments Products
Change view
Click to view available options
Plug Type:
UK-Style
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Unit Size
17693175 UK-Style Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17693175 Supplier Heidolph™ Supplier No. 5061110003
  • ONLINE EXCLUSIVE PRICE
    £871.00
    £722.88 / Pack of 1
    Save £148.12
    17% Off
View all promotions
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Simply stir and heat with the Hei-PLATE Mix 'n' Heat Core, designed with two rotary knobs to allow direct access to its two main functions.

In accordance with the motto 'simply stir and heat,' our entry-level model Hei-PLATE Mix 'n' Heat Core was designed with two rotary knobs to allow direct access to the two main functions. The speed and temperature are set using a scale.

The patented Kera-Disk™ has a unique size that makes it suitable for use with many accessories and samples on a small footprint. A carrying aid on the underside of the magnetic stirrer ensures safe transport. The heating function can be activated separately and is indicated by the LED button lighting up.

  • Easy-to-use with most important safety features
  • Chemical resistant and scratch-proof
  • Material enables fastest heating times
  • Large safety distance between heating plate and control elements
  • Optical residual heat indicator at temperatures >50°C protects against burns
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Aluminum Alloy
Voltage 115/230 V
Length (English) 8 in.
Height (Metric) 10 cm
Temperature (Metric) 20°C to 300°C
Height (English) 4 in.
Width (Metric) 30 cm
Length (Metric) 20 cm
Width (English) 12 in.
Type Stirring Hotplate
Shape Round
Max. Sample Load 25 kg
Plug Type UK-Style
No. of Positions Multiple
Max. Container Size 20 L
Stirring Range 100 to 1400 rpm
Warranty 3 Years
Dimensions (L x W x H) 20 x 30 x 10 cm
Certifications/Compliance CE Certification
Display TFT
Diameter (Metric) 145 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.