missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-CHILL Peltier Circulator
Tous les produits Heidolph Instruments Produits

Click to view available options
Plug Type:
UK
Conditionnement:
Each
Description
The thermostat can be integrated in processes by means of the Hei-PROCESS solutions using different interfaces. Furthermore, the device can be directly controlled via a Hei-VAP Expert Control or Ultimate Control rotary evaporator as recirculation chiller or can be used independently by the integrated touch display.
- 6 L tank volume for temperature stability, even under sustained load
- Precise temperature regulation and stability of ≤0.05°C
- Operating temperature range of -10°C to +70°C
- Modern 2.83 in. touch display
- Ethernet, RS 232 and RS 485 interfaces for the integration in processing solutions
Spécification
Spécification
| Capacity (Metric) | 5.5 L |
| Certifications/Compliance | CE |
| Communications | Ethernet, RS232, RS485 |
| Condenser Type | Air-cooled |
| Cooling Capacity | 600 W |
| Flow Rate | 2.9 L/min. |
| Pump Type | Centrifugal Pump |
| Temperature Range | -20°C to +70°C |
| Type | Recirculating Chiller |
| Plug Type | UK |
| Afficher plus |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu