missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-CHILL 700 Pro Circulating Chiller

Product Code. 17927150 Shop All Heidolph Instruments Products
Click to view available options
Plug Type:
UK Plug
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17927150

Brand: Heidolph™ 5910165003

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Hei-CHILL 700 Pro Circulating Chiller provides powerful 700 watt cooling for every evaporation process and large volumes.

  • High performance for achieving the target temperature quickly and for keeping values constant even when using high-polar solvents
  • Environmentally friendly by using natural refrigerants (R-290) and an efficient cooling system with low-energy fans
  • Touchscreen controller with glass surface and integrated level indicator
  • RS-232 connection for activating your device via a Hei-VAP Expert Control or Ultimate Control or via the Heidolph laboratory software solutions
  • Reduced running noises for a comfortable work thanks to speed-controlled fans in line with your requirements
  • For applications from -10°C to +40°C with a temperature constancy of ± 0.5 °C, reliable cooling for different workflows
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 5.5 to 9.0 L
Condenser Type Air-cooled
Cooling Capacity 700 W at 20°C
Flow Rate 10 L/min.
For Use With (Equipment) Rotary Evaporators
Temperature Range -10°C up to 40°C
Type Recirculating Chiller
Plug Type UK Plug
Electrical Requirements 230 V/50 Hz
Voltage 230 V
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.