missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-CHILL 400 Pro Circulating Chiller
Shop All Heidolph Instruments Products
Click to view available options
Plug Type:
UK Plug
Unit Size:
Each
Description
- Compact light weight for a flexible positioning on the laboratory bench, in a fume hood or, due to its increased pumping capacity, also under the laboratory bench
- Sustainable and environmentally friendly using natural refrigerants (R-290) and an optimized control
- RS-232 interface for activating your device via a Hei-VAP Expert Control or Ultimate Control or via the Heidolph laboratory software solutions
- Low operating noises for a trouble-free work
Specifications
Specifications
| Capacity (Metric) | 1.5 to 4.0 L |
| Condenser Type | Air-cooled |
| Cooling Capacity | 400 W at 20°C |
| Flow Rate | 6 L/min. |
| For Use With (Equipment) | Rotary Evaporators |
| Temperature Range | -10°C up to 40°C |
| Type | Recirculating Chiller |
| Plug Type | UK Plug |
| Electrical Requirements | 230 V/50 Hz |
| Voltage | 230 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction