missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-CHILL 1100 Pro Circulating Chiller
Shop All Heidolph Instruments Products
Click to view available options
Plug Type:
UK Plug
Unit Size:
Each
Description
- The highest performance for achieving the set target values quickly and for keeping temperatures constant even when using high-polar solvents or during continuous evaporation processes, e.g. in combination with the automatic Hei-VOLUME Distimatic Pro module
- Environmentally friendly by using natural refrigerants (R-290) and an efficient cooling system with low-energy fans
- Touchscreen controller with glass surface and integrated level indicator
- RS-232 connection option for activating your device via a Hei-VAP Expert Control or Ultimate Control or via the Heidolph laboratory software Process solutions
- Soft running noises for a trouble-free work with speed-controlled fans
- For applications from -10°C to +40 °C with a temperature constancy of ± 0.5 °C, reliable cooling for different workflows
Specifications
Specifications
| Capacity (Metric) | 9.0 to 14.0 L |
| Condenser Type | Air-cooled |
| Cooling Capacity | 1100 W at 20°C |
| Flow Rate | 10 L/min. |
| For Use With (Equipment) | Rotary Evaporators |
| Temperature Range | -10°C up to 40°C |
| Type | Recirculating Chiller |
| Plug Type | UK Plug |
| Electrical Requirements | 230 V/50 Hz |
| Voltage | 230 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction