missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Heavy-Walled Narrow Neck Carboy Bottles, HDPE
Description
Suitable for food stuffs; Autoclavable.
- Very resistant
- O-ring seal cap make it leakproof
- The cap can be wired down for added safety
- Includes carrying handles
- Suitable for foodstuff
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Capacity (English) | 1.3 gal. |
| Capacity (Metric) | 5 L |
| Certifications/Compliance | FDA |
| Description | With O-ring seal cap |
| Diameter (Metric) Inner Neck | 52.5 mm |
| Diameter (Metric) Outer | 170 mm |
| For Use With (Application) | Suitable for food stuffs |
| Height (Metric) With Closure | 345 mm |
| Includes | Closure, Carrying Handles |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?