missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Heavy-walled Wide Neck Carboy Bottles

Catalog Number p-9486003
70.64 GBP valid until 2024-12-31
Use promo code "21900" to get your promotional price.


Click to view available options
Capacity (Metric):
5 L
10 L

Manufactured from HDPE for toughness and durability. Kartell™ Wide Mouth Heavy Walled Carboys provide easy filling and emptying capability.

  • Robust bottle
  • Ideal for liquids or powders
  • Insert plug supplied
  • Caps can be wired down for safety
  • Convenient and sturdy carrying handles
  • Suitable for foodstuff
Capacity (English) 169.07 oz.
Product Type Heavy-walled Carboy
Closure Type Cap
Diameter (Metric) Inner Neck 84 mm
Diameter (Metric) Outer 170 mm
Capacity (Metric) 5 L
Material HDPE
For Use With (Application) For liquids and powders
Height (English) 13.38 in.
Height (Metric) 340 mm
Includes Insert plug
No. per Pack 1 Ea.
Shape Round
Mouth Style Wide
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'