missing translation for 'onlineSavingsMsg'
Learn More

Heavy Wall Rimmed Borosilicate Glass Test Tube

Product Code. p-8014007
Click to view available options
Diameter (Metric):
10 mm
16 mm
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 13008403

Brand: S Murray SAMCO G032/06

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Certifications/Compliance ISO 4142:2002
Length (Metric) 150 mm
Material Borosilicate Glass
Packaging 100
Quantity 100 Pack
Rimmed Yes
Diameter (Metric) 16 mm
Product Type Test Tube
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.