missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heavy Wall Rimmed Borosilicate Glass Test Tube
Click to view available options
Diameter (Metric):
10 mm
16 mm
Unit Size:
Pack of 100
Specifications
Specifications
| Certifications/Compliance | ISO 4142:2002 |
| Length (Metric) | 75 mm |
| Material | Borosilicate Glass |
| Packaging | 100 |
| Quantity | 100 Pack |
| Rimmed | Yes |
| Diameter (Metric) | 10 mm |
| Product Type | Test Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction