missing translation for 'onlineSavingsMsg'
Learn More

Tork Heavy-Duty Wiping Paper W4
GREENER_CHOICE

Product Code. 30243756 Shop All Tork Products
Change view
Click to view available options
Color:
Blue
Unit Size:
Pack of 20
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30243756 Blue Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30243756 Supplier Tork Supplier No. 130082
Estimated Shipment: 02-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The extra strong 3-ply multipurpose Tork Industrial Heavy-Duty Wiping Paper has superior absorption and protects hands from heat and dirt.

  • Protect hands from heat and metal scraps with this thick industrial wiping paper.
  • Effortlessly remove oil, grease, lubricants and dirt, thanks to its strong texture and high absorbency.
  • Easily carry, open and dispose of packaging with our Tork Easy Handling™ Box.
  • Reduce consumption and waste by using the Tork Folded Wiper/Cloth Dispenser's single-sheet system.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Heavy-duty Wiper
Length (English) 12.76 in.
Length (Metric) 32.4 cm
Width (English) 15.16 in.
Width (Metric) 38.5 cm
Material Paper
Certifications/Compliance FSC MIX Credit, ISO 9001, EU Ecolabel, ISO 14001
Color Blue
Packaging Quantity 500 Sheets
Ply 3-ply
Certifications/Compliance (Europe) FSC MIX Credit, ISO 9001, EU Ecolabel, ISO 14001
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.