missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Heavy Duty Support Clamp

Product Code. 15742439 Shop All Ohaus Products
Change view
Click to view available options
Size (Metric) Grip:
102 to 356 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size (Metric) Grip unitSize
15742439 102 to 356 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15742439 Supplier Ohaus™ Supplier No. 30400022
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

OHAUS™ Heavy Duty Support Clamp provides secure support for holding gas cylinders at elevated positions.

  • Suitable for holding glassware safely
  • For heavy duty applications
  • Constructed of aluminum
TRUSTED_SUSTAINABILITY

Specifications

Type Heavy Duty Clamp
Material Cast Aluminum
For Use With (Equipment) Gas Cylinders
Description Clamp, Support, 712 Heavy Duty, CLR-712
Height (Metric) 152.000 mm
Height (English) 4.50 in.
Length (English) 3.25 in.
Length (Metric) 83 mm
Size (Metric) Grip 102 to 356 mm
Width (English) 6.00 in.
Size (English) Grip 4 to 14 in.
Width (Metric) 152.00 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.