missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Heavy Duty SMS Autoclave Bag

Product Code. 17892477 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Length (English):
16 in.
17 in.
18 in.
20 in.
21 in.
22 in.
24 in.
26 in.
28 in.
30 in.
35 in.
36 in.
48 in.
Capacity (English):
135 oz.
176 oz.
198 oz.
220 oz.
258 oz.
312 oz.
330 oz.
408 oz.
486 oz.
510 oz.
550 oz.
662 oz.
705 oz.
790 oz.
870 oz.
920 oz.
1260 oz.
1680 oz.
2256 oz.
Unit Size:
Pack of 125
Pack of 250
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) Capacity (English) Unit Size
17892477 21 in. 220 oz. Pack of 250
17852477 16 in. 135 oz. Pack of 250
17862477 17 in. 176 oz. Pack of 250
17872477 18 in. 198 oz. Pack of 250
17882477 22 in. 312 oz. Pack of 250
17802487 20 in. 258 oz. Pack of 250
17812487 22 in. 330 oz. Pack of 250
17832487 24 in. 408 oz. Pack of 250
17822487 30 in. 510 oz. Pack of 250
17862487 28 in. 550 oz. Pack of 250
17842487 26 in. 486 oz. Pack of 250
17852487 24 in. 510 oz. Pack of 125
17872487 30 in. 662 oz. Pack of 250
17882487 35 in. 790 oz. Pack of 250
17892467 30 in. 705 oz. Pack of 250
17802497 36 in. 920 oz. Pack of 250
17822477 30 in. 870 oz. Pack of 250
17812477 36 in. 1260 oz. Pack of 250
17842477 48 in. 1680 oz. Pack of 125
17832477 48 in. 2256 oz. Pack of 125
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
This item is not returnable. View return policy
Product Code. 17892477 Supplier Keystone Cleanroom Products Supplier No. BGSMS3SS1221
  • ONLINE EXCLUSIVE PRICE
    £1100.00
    £1053.46 / Pack of 250
    Save £46.54
    4% Off
Estimated Shipment: 23-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This product's superior barrier prevents liquid and microbial penetration.

  • Convenient, time saving self-seal closure system
  • Significant improvement versus cutting and wrapping with sheets and tape
  • Manufactured and packaged in a certified ISO6 Cleanroom
  • Strong, rip and tear resistant 50 gsm SMS material
  • Sub packed into sealed labeled poly bags with manufacturing lot number and date of manufacture for traceability
  • Made in the USA

Specifications

Basis Weight 50 gsm
Autoclavable Autoclavable
Certifications/Compliance CoC
Closure Type Self-adhesive
Color Light Blue
Disposable Single-use
For Use With (Application) Steam Sterilisation
Material Non-woven Fabric
Sterility Non-sterile
Latex Free Yes
Thickness (English) 50 gsm
Length (English) 21 in.
Width (English) 12 in.
Product Type Autoclave Bag
Capacity (English) 220 oz.
Capacity (Metric) 6.51 L
Length (Metric) 53.3 cm
Width (Metric) 30.5 cm
Thickness (Metric) 50 gsm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.