missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
This thermal transfer ribbon offers high performance against scratching, smudging, and harsh chemicals. The ribbon can be used for printing on Brady™ Black PermaSleeve™ materials.
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | White |
| For Use With (Equipment) | BBP30 Label Printer, BBP31 Sign and Label Printer, BBP33 Label Printer, BBP35 Multi-Color Sign and Label Printer, BBP37 Color and Cut Sign and Label Printer, BradyPrinter i3300 Industrial Label Printer, S3XXX Label Printer |
| Material | Polyester |
| Print Technology | Thermal Transfer |
| Length (English) | 197 ft. |
| Width (English) | 4.3 in. |
| Length (Metric) | 60 m |
| Width (Metric) | 110 mm |
| Thickness (English) | 0.0002 in |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?