missing translation for 'onlineSavingsMsg'
Learn More

Manutan Heavy duty mat, red, Toughrib, 900mm x 1200mm

Product Code. 12847806
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
900 x 1200 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W)
12847806 900 x 1200 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12847806 Supplier Manutan Supplier No. A351915

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Ribbed carpet surface provides 'channels' to capture dirt and debris. Surface 100% polypropylene with a slip and stain-resistant PVC backing. Traps moisture from shoes for increased safety on smooth floors. Flammability rating Euroclass EN 13501-1.
  • Weight: 3kg/m2
  • Mat thickness: 9mm
  • Red
  • Dimensions (W x L): 1200mm x 900mm

Specifications

Dimensions (L x W) 900 x 1200 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.