missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AZLON™ Heavy Duty HDPE Carboy without Stopcock
Description
- Carboys are manufactured from USP Class VI compliant, BPA-free, FDA-grade HDPE resin for superior chemical compatibility and suitability in regulated biotech and pharmaceutical applications
- Option of leakproof heavy duty stopcock manufactured from USP Class VI compliant PP resin for safe and easy liquid dispensing, and cap made from regulatory compliant PP
- Reliable Performance, Every Day: From media preparation to large volume liquid handling, AZLON™ carboys deliver dependable, user friendly performance when liquid handling matters
- Lightweight and Durable: AZLON™ carboys, made from high-quality HDPE, are durable, shatter-resistant, and lightweight - perfect for busy laboratories
- Designed for Ease of Use and Safety: Ergonomic handles ensure a secure grip, squat form square profile provides excellent stability on the bench top or in transit whilst also optimizing valuable laboratory space, with the addition of an optional leak-proof stopcock our carboys support safe controlled dispensing
- Practical Features That Support Your Workflow: Molded graduations enable easy volume management, caps for 10 L and 20 L carboys have molded drill guides for easy location of probes, feed lines, and fluid aspiration, and the optional leakproof heavy duty stopcock opens and closes in a quarter turn
- Built for Compliance: USP Class VI and regulatory compliant resins ensure regulatory and operational compliance in your workflow
- Sustainability: Product is re-usable, durable and recyclable at end of life, helping to support internal sustainability goals
- Applications: Suitable for regulated environments such as bioprocessing, pharma, and analytical labs
- Spare caps available to purchase separately: 45 mm Cap CAP045/H fits 5 L AZLON™ heavy duty carboy with stopcock BNH05A and 80 mm Cap CGZ85PP fits 10 L and 20 L AZLON™ heavy duty carboy with stopcock BNH10A and BNH20A
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 20 L |
| Certifications/Compliance | USP Class VI Compliant, FDA‐grade, BPA‐free Materials, Regulatory‐compliant Polypropylene Components |
| Closure Color | White |
| Closure Liner | Linerless |
| Closure Material | Polypropylene |
| Closure Size | 83 mm |
| Color | Natural |
| Disposable | Reusable |
| For Use With (Application) | Regulated environments such as bioprocessing, pharma, and analytical labs |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Haben Sie Verbesserungsvorschläge?