missing translation for 'onlineSavingsMsg'
Learn More

Polyco Healthline Heavy Duty Compactor Sacks, 150 L

Product Code. 31924991
Change view
Click to view available options
Color:
Black
Unit Size:
Pack of 200
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
31924991 Black Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31924991 Supplier Polyco Healthline Supplier No. CT9990
  • ONLINE EXCLUSIVE PRICE
    £60.00
    £19.75 / Pack of 200
    Save £40.25
    67% Off
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Crafted from a specialised, low-density polyethylene material, ensuring exceptional strength to withstand pressure and maximum compression without compromising durability.

  • Category: Compactor Sacks
  • Strength: Heavy Duty
  • Capacity: 150 L
  • Designed for heavy waste removal in industrial and general use
  • Tubular design helps reduce breakage on side seams
  • Available colors: Black
  • Bag dimensions: 508/889 x 1143 mm (20/35 x 45 in. approx.)
  • Recycled material content: 100% recycled content (Product code: CT9990)

Specifications

Autoclavable Not Autoclavable
Closure Type Tie
Color Black
Disposable Single-use
Material Polythene
Sterility Non-sterile
Length (English) 45 in.
Width (English) 20/35 in.
Product Type Sack
Capacity (English) 39.6 gal.
Capacity (Metric) 150 L
Length (Metric) 1143 mm
Width (Metric) 508/889 mm
Show More Show Less

All measurements given are correct to the best of the manufacturers knowledge at the time of input, however due to the manufacturing process, these measurements may vary between batches.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.