missing translation for 'onlineSavingsMsg'
Learn More

Tork Heavy-Duty Cleaning Cloth W4
GREENER_CHOICE

Product Code. 30243823 Shop All Tork Products
Change view
Click to view available options
Color:
White
Unit Size:
Pack of 4
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
30243823 White Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 30243823 Supplier Tork Supplier No. 530179
Only null left
Add to basket
Add to basket

Tackle the toughest spills with ease with our thick and absorbent cleaning cloth.

  • Easily tackle heavy cleaning tasks - this multipurpose cleaning cloth is both strong and absorbent.
  • Cut cleaning time by up to 35% and use up to 31% less effort than rental towels, as the cloth's suitable for repeated use.
  • Protect hands from heat and metal scraps while you clean, thanks to this cleaning cloth's heavy-duty fabric.
  • Cut down on your use of solvents by up to 41% and waste by up to 85% versus rags with the exelCLEAN™ material.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Heavy-duty Wiper
Length (English) 16.34 in.
Length (Metric) 41.5 cm
Width (English) 13.98 in.
Width (Metric) 35.5 cm
Color White
Packaging Quantity 480 Sheets
Ply 1-ply
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.