missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Easily complete heavier cleaning tasks with this strong and absorbent multipurpose cleaning cloth.
- Use up to 35% less time and up to 31% less effort - this durable design is generally suitable for repeated use.
- Protect your hands from heat and unseen metal scraps, thanks to a heavy-duty construction.
- Save up to 41% of solvent usage with our exelCLEAN material that's better for both the environment and human health.
Specifications
Specifications
| Product Type | Heavy-duty Wiper |
| Length (English) | 415.57 yd. |
| Length (Metric) | 380 m |
| Width (English) | 16.54 in. |
| Width (Metric) | 42 cm |
| Certifications/Compliance | FSC MIX Credit, ISO 9001, ISO 14001 |
| Color | Blue |
| Ply | 1-ply |
| Certifications/Compliance (Europe) | FSC MIX Credit, ISO 9001, ISO 14001 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?