missing translation for 'onlineSavingsMsg'
Learn More

Tork Heavy-Duty Cleaning Cloth W1

Product Code. 30243844 Shop All Tork Products
Change view
Click to view available options
Length (Metric):
270 m
380 m
Unit Size:
1 roll
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
30243844 270 m 1 roll
30243871 380 m 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30243844 Supplier Tork Supplier No. 530104
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
Estimated Shipment: 18-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The multipurpose Tork Heavy-Duty Cleaning Cloth is highly absorbent, thick and very durable, withstanding hard scrubbing without falling apart.

  • Easily complete heavier cleaning tasks with this strong and absorbent multipurpose cleaning cloth.
  • Use up to 35% less time and up to 31% less effort - this durable design is generally suitable for repeated use.
  • Protect your hands from heat and unseen metal scraps, thanks to a heavy-duty construction.
  • Save up to 41% of solvent usage with our exelCLEAN material that's better for both the environment and human health.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Heavy-duty Wiper
Length (English) 295.28 yd.
Length (Metric) 270 m
Width (English) 16.54 in.
Width (Metric) 42 cm
Certifications/Compliance FSC MIX Credit, ISO 9001, ISO 14001
Color White
Ply 1-ply
Certifications/Compliance (Europe) FSC MIX Credit, ISO 9001, ISO 14001
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.