missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tork Heavy-Duty Cleaning Cloth W1/2/3
Shop All Tork Products

missing translation for 'orderingAttributeHoverText'
Color:
Blue
White
missing translation for 'unitSize'
1 roll
Each
Description
- Protect your hands from heat and metal scraps with our Tork Heavy-Duty Cleaning Cloth.
- Replace rental towels or rags with this durable cloth for repeated use.
- Remove oil, grease and stubborn stains quickly and easily, thanks to its high absorbency.
- No need for multiple cloths as our cleaning cloths work with most solvents.
Specifications
Specifications
| Product Type | Heavy-duty Wiper |
| Length (English) | 116.36 yd. |
| Length (Metric) | 106.4 m |
| Width (English) | 12.4 in. |
| Width (Metric) | 31.5 cm |
| Certifications/Compliance | FSC MIX Credit, ISO 9001, ISO 14001 |
| Color | Blue |
| Packaging Quantity | 280 Sheets |
| Ply | 1-ply |
| Certifications/Compliance (Europe) | FSC MIX Credit, ISO 9001, ISO 14001 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction