missing translation for 'onlineSavingsMsg'
Learn More

Tork Heavy-Duty Cleaning Cloth W1/2/3
GREENER_CHOICE

Product Code. p-200113533 Shop All Tork Products
Click to view available options
Color:
Blue
White
Unit Size:
1 roll
Each

Product Code. 30243796

Brand: Tork 530237

Only null left
Add to basket
Add to basket

The multipurpose Tork Heavy-Duty Cleaning Cloth is highly absorbent, thick and very durable, withstanding hard scrubbing without falling apart.

  • Protect your hands from heat and metal scraps with our Tork Heavy-Duty Cleaning Cloth.
  • Replace rental towels or rags with this durable cloth for repeated use.
  • Remove oil, grease and stubborn stains quickly and easily, thanks to its high absorbency.
  • No need for multiple cloths as our cleaning cloths work with most solvents.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Heavy-duty Wiper
Length (English) 116.36 yd.
Length (Metric) 106.4 m
Width (English) 12.4 in.
Width (Metric) 31.5 cm
Certifications/Compliance FSC MIX Credit, ISO 9001, ISO 14001
Color Blue
Packaging Quantity 280 Sheets
Ply 1-ply
Certifications/Compliance (Europe) FSC MIX Credit, ISO 9001, ISO 14001
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.