missing translation for 'onlineSavingsMsg'
Learn More

Manutan Heavy duty anti-fatigue diamond pattern mat, grey, 3.0m x 910mm

Product Code. 12846279
Encompass_Preferred
Click to view available options
Dimensions (L x W):
3 x 910 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12846279

Brand: Manutan A353628

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
14mm extreme durability anti-fatigue matting for the toughest environments. Unique RED STOP™ technology virtually eliminates slipping and sliding of mats. Cushion Trax™ provides extreme durability. Resilient to most industrial fluids and chemicals. Bevelled edges on four sides of mats. Available in black with yellow borders along sides to comply with OSHA code 1910-144. Fire classification BF1 tested according to EN13501-1.
  • Grey
  • Mat thickness: 14mm
  • Weight: 5.5kg/m2
  • Dimensions (L x W): 3m x 910mm

Specifications

Dimensions (L x W) 3 x 910 mm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.