missing translation for 'onlineSavingsMsg'
Learn More

Gestigkeit Harry Heating Unit with Relays

Product Code. 10535912
Change view
Click to view available options
Dimensions (L x W x H):
180 x 210 x 160 mm
355 x 210 x 160 mm
530 x 210 x 160 mm
705 x 210 x 160 mm
880 x 210 x 160 mm
1055 x 210 x 160 mm
Wattage:
500 W
1000 W
1500 W
2000 W
2500 W
3000 W
Weight (Metric):
2.9 kg
5.4 kg
7.9 kg
10.4 kg
12.9 kg
15.4 kg
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Wattage Weight (Metric) unitSize
10535912 180 x 210 x 160 mm 500 W 2.9 kg Each
10219961 355 x 210 x 160 mm 1000 W 5.4 kg Each
10628792 530 x 210 x 160 mm 1500 W 7.9 kg Each
10466311 705 x 210 x 160 mm 2000 W 10.4 kg Each
10504582 880 x 210 x 160 mm 2500 W 12.9 kg Each
10117821 1055 x 210 x 160 mm 3000 W 15.4 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10535912 Supplier Gestigkeit Harry Supplier No. SGR1
Add to basket
Add to basket
This item is not returnable. View return policy

Series SGR hotplates - each heating position cam be individually and variably regulated.

  • Hotplates are made of smoothly finished cast-iron with central expansion recesses. All parts of the housing are constructed from high-grade, stainless steel. Each unit has a screw-in fitting for a supporting retort rod. Designed for continuous operation.
  • Regulation of Model SGR
    • Each unit has an additional electronic relay and a 3-pole diode output bushing (extra-low voltage) for the contact thermometer (however this is not conditional). If used the regulation via contact thermometer takes automatic precedence. Otherwise model SGR functions as model SG, with variable regulation

Specifications

Temperature (Metric) 500°C
Weight (Metric) 2.9 kg
Wattage 500 W
Frequency 50/60 Hz
Includes Electronic Relay
Voltage 230 V
Type Hotplate
Dimensions (L x W x H) 180 x 210 x 160 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.