missing translation for 'onlineSavingsMsg'
Learn More

Gestigkeit Harry Heating Unit with Relays

Product Code. 10504582
Click to view available options
Dimensions (L x W x H):
180 x 210 x 160 mm
355 x 210 x 160 mm
530 x 210 x 160 mm
705 x 210 x 160 mm
880 x 210 x 160 mm
1055 x 210 x 160 mm
Wattage:
500 W
1000 W
1500 W
2000 W
2500 W
3000 W
Weight (Metric):
2.9 kg
5.4 kg
7.9 kg
10.4 kg
12.9 kg
15.4 kg
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10504582

Brand: Gestigkeit Harry SGR5

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Series SGR hotplates - each heating position cam be individually and variably regulated.

  • Hotplates are made of smoothly finished cast-iron with central expansion recesses. All parts of the housing are constructed from high-grade, stainless steel. Each unit has a screw-in fitting for a supporting retort rod. Designed for continuous operation.
  • Regulation of Model SGR
    • Each unit has an additional electronic relay and a 3-pole diode output bushing (extra-low voltage) for the contact thermometer (however this is not conditional). If used the regulation via contact thermometer takes automatic precedence. Otherwise model SGR functions as model SG, with variable regulation

Specifications

Temperature (Metric) 500°C
Weight (Metric) 12.9 kg
Wattage 2500 W
Frequency 50/60 Hz
Includes Electronic Relay
Voltage 230 V
Type Hotplate
Dimensions (L x W x H) 880 x 210 x 160 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.