missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gestigkeit Harry Heating Unit with Relays
Click to view available options
Dimensions (L x W x H):
180 x 210 x 160 mm
355 x 210 x 160 mm
530 x 210 x 160 mm
705 x 210 x 160 mm
880 x 210 x 160 mm
1055 x 210 x 160 mm
Wattage:
500 W
1000 W
1500 W
2000 W
2500 W
3000 W
Weight (Metric):
2.9 kg
5.4 kg
7.9 kg
10.4 kg
12.9 kg
15.4 kg
Unit Size:
Each
Description
- Hotplates are made of smoothly finished cast-iron with central expansion recesses. All parts of the housing are constructed from high-grade, stainless steel. Each unit has a screw-in fitting for a supporting retort rod. Designed for continuous operation.
- Regulation of Model SGR
- Each unit has an additional electronic relay and a 3-pole diode output bushing (extra-low voltage) for the contact thermometer (however this is not conditional). If used the regulation via contact thermometer takes automatic precedence. Otherwise model SGR functions as model SG, with variable regulation
Specifications
Specifications
| Temperature (Metric) | 500°C |
| Weight (Metric) | 5.4 kg |
| Wattage | 1000 W |
| Frequency | 50/60 Hz |
| Includes | Electronic Relay |
| Voltage | 230 V |
| Type | Hotplate |
| Dimensions (L x W x H) | 355 x 210 x 160 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction