missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gestigkeit Harry™ CERAN™ Hotplate, 50°C to 500°C, Glass Ceramic
Description
- Provided with separate regulator
- Low-mass plate is electrically heated over its full surface, and is embedded into a high-grade, stainless steel frame which is mounted on an internally insulated stainless steel housing
- Temperature control system is regulated by an electronic NiCr-Ni temperature sensor with regulation range between 50° to 500°C
- Controller is built into a pressure-cast aluminum casing
- Heating time for 500°C is approx. 8 minutes
- Four feet, which can be individually adjusted to an approx. height of 8 mm, ensure a wobble-free, horizontal stability
Specifications
Specifications
| Body Material | Stainless Steel |
| Top Plate Material | Glass Ceramic |
| Size | 11 x 17 in. |
| Temperature (Metric) | 50°C to 500°C |
| Depth (Metric) | 440 mm |
| Weight (English) | 14.3 lb. |
| Height (Metric) | 100 mm |
| Weight (Metric) | 6.5 kg |
| Width (Metric) | 290 mm |
| Wattage | 3000 W |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?