missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Heating Mantle
Use these heating elements with built in controllers for a variety of applications. Fisherbrand™ Heating Mantles are metal cased with a unique airflow keeping the exterior cool to the touch.
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.99000kg
Description
- Doubled fused and earthed screen
- Heating element cartridges are replaceable
- No external controllers are needed
- 'Heater On' and 'Power-On' lights
- Maximum element temperature of 450°C
Specifications
Integrated | |
50 mL | |
Controller | |
Pear | |
Heating Mantle |
Integrated | |
230V | |
Metal cased | |
60w | |
450°C |