missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ ME Heating Immersion Circulator
Available for various bath tanks up to a capacity of 50L and come equipped with bath clamp that fits onto all tanks with wall thickness up to 26mm
Brand: Julabo™ 9162000
Code : A0
Additional Details : Weight : 0.50000kg
Description
The range of heating immersion circulators from Julabo are suitable for bath tanks of up to 50 liters in capacity, and come equipped with a bath clamp that fits onto all tanks with a wall thickness up to 26mm for fast and problem-free assembly. The standard immersion depth is 16.5cm (adjustable to 14.5cm) with the immersed components constructed from high-quality stainless steel or plastic. The pump set, which is available as an accessory, provides pumping to external systems for provision of external temperature control tasks. An integrated cooling coil for cooling-water connection is also available as an accessory.- VFD comfort display
- Keypad for setpoints, warning/safety values and menu functions
- PID3 cascade temperature control
- ATC3 three-point-calibration
- Pt100 External sensor connection for measurement and control
- Smart pump, electronically adjustable pump stages
- Early warning system for low liquid level (DBGM 203 06 059.8)
- Adjustable high temperature cutout, visible via display
- RS232 interface for online communication
- Integrated programmer for 10 program steps
- Available voltage versions: 230V/50-60Hz, 100-115V/50-60Hz
- Installation cooling coil and pump set for external applications available as accessory
Specifications
33 cm | |
TopTech | |
13cm | |
20°C to 200°C |
15 cm | |
4kg | |
Heating Immersion Circulator |