missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ Heating Immersion Circulator, CORIO™ CD
BIOPHARMA

Product Code. 15400572
Change view
Click to view available options
Flow Rate:
15 L/min.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Unit Size
15400572 15 L/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15400572 Supplier JULABO™ Supplier No. 9012000
  • ONLINE EXCLUSIVE PRICE
    £1350.00
    £1110.00 / Pack of 1
    Save £240.00
    17% Off
View all promotions
 Restricted Item
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Quiet, easy-to-operate, and precise heating immersion circulator that mounts on any bath tank up to 50L. Julabo™Heating Immersion Circulator, CORIO™ CD can be equipped with an optional pump set for external application temperature control.

  • Precise temperature control
  • For internal and external applications (accessories required)
  • For bath tanks with a maximum filling volume of 50L
  • Bright, white, easy-to-read display
  • Very quiet
  • Easy operation
  • Easy pump change-over between internal and external circulation
  • USB connection
  • Class III (FL) according to DIN 12876-1
  • Ideal for a large variety of applications in chemistry, pharmaceutics, medicine, e.g., temperature applications for samples, analytics, material testing, and more.

Specifications

Ambient Temperature 5 to 40°C
Description Immersion depth: 6.53in.
Flow Rate 15 L/min.
Temperature Range 20°C to 150°C
Display LED
Heating Capacity 2 kW
Max. Pressure 0.35 bar
Model CORIO CD
Temperature Stability ±0.03°C
Dimensions (L x W x H) 16 x 13.2 x 36.2 cm
Weight (English) 5.8 lb.
Weight (Metric) 2.6 kg
Wattage 1 kW
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.