missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments Heating Block for TS-DW Centrifuge
Description
Block accessory for use with TS-DW
Available to fit following blocks:
- EPPENDORF 96/500 μL
- Deepwell BlockPlateOne, 96/0.5 mL
- Corning A Xygen 96/600 μL
- Abgene 96-well Plate, 800 μL
- Abgene 96-well Plate, 1.2 mL
- Brand Deep Well Plate, 1.1 mL
- Riplate 96/1000 μL
- SSI BioPowerMag Glass Bead Plate 96
- Nunc, 96/2000 μL
- PlateOne, 96/2 mLRiplate, 96/2000 μL
- PCR Plate
Specifications
Specifications
| Color | Black |
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 50 mL |
| Chamber Material | Aluminum |
| For Use With (Equipment) | TS-DW |
| Holds | Brand Deep Well Plate, 1.1 mL |
| Material | Aluminum |
| No. of Places | 1 |
| Relative Humidity | 80% |
| Type | Heating Block |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?