missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments Heating Block for TS-DW Centrifuge
Click to view available options
Holds:
Abgene 96-well Plate, 1.2 mL
Abgene 96-well Plate, 800 μL
Brand Deep Well Plate, 1.1 mL
Corning A Xygen 96/600 μL
EPPENDORF 96/500 μL Deepwell Block
Nunc, 96/2000 μL
PCR Plate
PlateOne, 96/0.5 mL
PlateOne, 96/2 mL
PowerMag Glass Bead Plate 96
Riplate 96/1000 μL
Riplate, 96/2000 μL
SSI Bio
Unit Size:
Each
Description
Block accessory for use with TS-DW
Available to fit following blocks:
- EPPENDORF 96/500 μL
- Deepwell BlockPlateOne, 96/0.5 mL
- Corning A Xygen 96/600 μL
- Abgene 96-well Plate, 800 μL
- Abgene 96-well Plate, 1.2 mL
- Brand Deep Well Plate, 1.1 mL
- Riplate 96/1000 μL
- SSI BioPowerMag Glass Bead Plate 96
- Nunc, 96/2000 μL
- PlateOne, 96/2 mLRiplate, 96/2000 μL
- PCR Plate
Specifications
Specifications
| Color | Black |
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 50 mL |
| Chamber Material | Aluminum |
| For Use With (Equipment) | TS-DW |
| Holds | Abgene 96-well Plate, 1.2 mL |
| Material | Aluminum |
| No. of Places | 1 |
| Relative Humidity | 80% |
| Type | Heating Block |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction