missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- 1-l Heating bath for oil
- Oil bath Heidolph for oil up to 250°C
- Aluminum bath for superior heat transfer
- Comes with two insulated safety handles and safety rim for secure mounting on the hot plate
- Maximum temperature of 250°C
- Accessory for magnetic stirrers
Specifications
Specifications
| Capacity (Metric) | 1 L |
| For Use With (Equipment) | Oil |
| Type | Heating Bath for Oil |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?