missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ ecount Colony Counter with Pen, White/Blue

Product Code. 12386267 Shop All Thermo Scientific CO₂ Incubators Products
Click to view available options
Display Type:
Digital
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12386267

Brand: Heathrow Scientific™ HS15092A

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The Rapid, accurate ecount colony counter combines a multi-function electronic counter with a Sharpie™ pen for marking to prevent missing or double-counting colonies.

Combines a multi-function electronic counter with a Sharpie™ pen for marking to prevent missing of double-counting colonies. The Heathrow Scientific™ eCount™ Colony Counter has a light, ergonomic body that is balanced for easy manipulation. Different colored markers can be easily changed for marking versatility.

  • Patented design featuring a light, ergonomic body that is balanced for easy manipulation
  • Select between an audible beep or an led flash to acknowledge count
  • Store up to 32 separate counts and display the total of all counts
  • Count up/down verification
  • Quick and easy to change between different colored markers to check different colony counts in the same view
  • Lock counter off to allow use of the marker without registering more counts
  • Hand Tally Adapter allows you to use the ecount as a digital tally counter

Specifications

Product Type Colony Counter
Display Type Digital
Description ecount Colony Counter with Pen, White/Blue
Color White/Blue
Filtration Area None
Material ABS
Memory Yes
Model HS12000
Quantity 1 Ea.
Total Count 999 counts per zone
Length (English) 7.4 in.
Length (Metric) 17 cm
Width (English) 1.2 in.
Width (Metric) 3 cm
Weight (English) 0.80 lb.
Weight (Metric) 0.36 kg
For Use With (Application) Colony Counter
For Use With (Equipment) Marker
Includes Sharpie™ Marker
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.