missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fistreem International™ Heating Element, Loughborough Glass Water Still
Click to view available options
Voltage:
200 V
230 V
Unit Size:
Each
Description
- Heavy duty, 3kW, chromium plated heating element.
- Thermostatically protected.
Specifications
Specifications
| Voltage | 230 V |
| Wattage | 3000 w |
| For Use With (Equipment) | WGS-560/570 4.0 L and 8.0 L Stills |
| Type | Heating Element |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction