missing translation for 'onlineSavingsMsg'
Learn More

Fistreem International™ Heating Element, Loughborough Glass Water Still

Product Code. 13116000
Click to view available options
Voltage:
200 V
230 V
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13116000

Brand: Fistreem International™ WH/A/220

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Suitable replacement heating element for the reliable and robust Loughborough Glass Water Still. Fistreem International™ Heating Element, Loughborough Glass Water Still is heavy duty and chromium-plated.

  • Heavy duty, 3kW, chromium plated heating element.
  • Thermostatically protected.

Specifications

Voltage 200 V
Wattage 3000 w
For Use With (Equipment) WGS-560/570 4.0 L and 8.0 L Stills
Type Heating Element
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.