missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Heated Product Shelf Chambers
Shop All Labconco Corporation Products
Click to view available options
Plug Type:
British (UK)
Schuko
Height (Metric):
43.1 cm
62.4 cm
Includes:
3 shelves and clear chamber
5 shelves and clear chamber
Voltage:
230 V
Unit Size:
Each
Description
Includes
3 shelves and clear chamber
Requires
FreeZone Freeze Dryer
- Short Chambers include three 10 in. diameter shelves and three temperature probes; Tall Chambers include five 10 in. diameter shelves and five temperature probes
- Shelves are wireless and removable so that they may be placed in a freezer for pre-freezing
- Each shelf is height adjustable to accommodate broad variety of sample sizes
- Chamber connects to FreeZone Freeze Dryer for control and recording of shelf temperature from Lyo-Works display
- Temperature may be set from −20° C to 60° C (−4° F to 140° F)
- Each Chamber includes 12 in. diameter clear acrylic cylinder, vacuum release valve and 8 in. diameter opening to collector on bottom of chamber
- Will fit 10.12 in. or 14.0 in. diameter condensers
- For use with any FreeZone Freeze Dryer except Legacy models
Compliance
All models conform to UL Standard 61010-1 (60 Hz models), CAN/CSA C22.2 No. 61010-1 (60 Hz models), and CE Conformity marking (230V, 50 Hz models).
Services
One year
Specifications
Specifications
| Type | Heated Shelf |
| No. of Shelves | 3 |
| Temperature Range (Metric) | -20°C to +60°C |
| Material | Steel (Shelves), Acrylic (Chamber) |
| Certifications/Compliance | UL, CAN/CSA, CE |
| Includes | 3 shelves and clear chamber |
| Depth (English) | 15.2 in. |
| Depth (Metric) | 38.6 cm |
| Width (English) | 15.2 in. |
| Width (Metric) | 38.6 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
