missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Heat-Shrinkable Tubing
Click to view available options
Diameter (Metric) Outer:
3.7 mm
7 mm
Unit Size:
Each
Description
- For protection of probes, cables, electric components etc. against chemical disturbance. The shrink rate of 4:1 means that the inner diameter of the tubing shrinks to approx. ¼ of the original inner diameter and that the length shrinks to approx. 15%. Good heat transmission due to low wall thickness.
- transparent
- incombustible (ASTM D876)
- insulation resistance 1018 O/cm (ASTM D 876)
- good electric strength
- flame retardant
Specifications
Specifications
| Certifications/Compliance | FDA |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 3.66 mm |
| Diameter (Metric) Outer | 3.7 mm |
| Thickness (Metric) | 0.38 mm |
| Min. Operating Temperature (Metric) | -200 °C |
| Sterility | Non-sterile |
| Color | Transparent |
| Flexibility | Rigid |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction