missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Heat-shrink Polyolefin Wiremarker Sleeves

Product Code. 11701815
Change view
Click to view available options
Color:
Yellow
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
11701815 Yellow Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11701815 Supplier Brady™ Supplier No. 115004

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Certifications/Compliance RoHS compliant B-342 to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC, UL Recognized to UL224, SAE-AMS-DTL-23053/5 C (Class 1), SAE-AS-81531
Description Bulk BMP71 PermaSleeve Wire Marker Sleeves
Color Yellow
Finish Matte
Format Roll
Material Polyolefin
Printable Sides Single-side Printable
Print Technology Dot Matrix, Thermal Transfer
Product Type Wire Marker Sleeve
For Use With (Application) For wire and cable marking
For Use With (Equipment) BMP™71, TLS2200, TLSPC Link
Quantity 2500/Roll
Shape Rectangle
Shrink Ratio 3:1
Size (Metric) 44.83 x 4.6 mm (W x H)
Temperature Range (Metric) -55°C to +135°C
Wire Gauge 28 to 18 AWG
Dimensions (L x W) 4.6 x 44.83 mm
Width (Metric) 44.83 mm
Height (Metric) 4.6 mm
Diameter (Metric) 2.03 to 0.58 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.