missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heat Seals for ALPS™ Microplate Heat Sealing Instruments

Product Code. 11932361
Click to view available options
Material:
Aluminum
Polyester
Product Type:
Clear Seal Strong
Easy Pierce
Easy-Peel
EasyPierce 20 μm Thin Foil
ThermoSeal
Dimensions (L x W):
78 mm x 370 m
78 mm x 610 m
Unit Size:
370m
610m
Each
This item is not returnable. View return policy

Product Code. 11932361

Brand: Thermo Scientific™ AB3686

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Save time and costs while improving sealing integrity with these microplate heat sealing instruments. Offers the capability of retrieving samples and then re-sealing the plate.

Save time and costs while improving sealing integrity with Thermo Scientific™ Heat Seals for ALPS™ Microplate Heat Sealing Instruments. Ideal for storage applications, heat sealing offers the capability of retrieving samples and then re-sealing the plate. When heat sealing, the sealing material is first placed in position over the plate, which must have a raised rim around each well. Heat is applied evenly for several seconds, resulting in binding of the sealing material to the raised rim to achieve a complete seal.

Features:

  • Quick operation
  • Safe for temperature-sensitive samples
  • Designed for reliable performance with Thermo Scientific ALPS instruments, including the, ALPS 3000, ALPS 25 and ALPS 50 V
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Material Polyester
No. per Case 1 Roll
Dimensions (L x W) 78 mm x 610 m
Format Roll
For Use With (Equipment) ALPS 3000
Product Type Clear Seal Strong
Pierceable No
Temperature Range (Metric) -80°C to +120°C
Plate Compatibility 96/384-well Plate
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.