missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific Heat Resistant Gloves, 475 mm, Pair, Natural
Click to view available options
Color: Beige
Description
- Applications include: general use for handling utensils, autoclaving, light/medium fabrication, metal and glass handling, etc.
- Gloves are heat resistant when dry (do not use when wet, near steam, with sharp objects, or with LN2)
- Made of 100% knitted cotton terry cloth that is washable
- Designed with a straight thumb allowing more comfort and flexibility with heat barrier
- Provide extra safety for wrist and forearm protection
- One size fits all
- Color: natural with brown edging on cuff
Specifications
Back Material | Cotton |
Certifications/Compliance (Europe) | CE |
Color | Beige |
Latex Free | Yes |
Material | Cotton |
Size | Universal |
Thickness (English) | 1 in. |
Thickness (Metric) | 2.54 cm |
For Use With (Application) | Use in General Lab |
Glove Cuff Color | Brown |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'