missing translation for 'onlineSavingsMsg'
Learn More

Ansell Kimtech™ M3 Sterile Face Masks

Product Code. 11715505
Change view
Click to view available options
Fastening Type:
Earloops
Ties
Includes:
7 in. Soft Ties
9 in. Soft Ties
Knitted Earloops
Unit Size:
Pack of 200
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Fastening Type Includes Unit Size
11715505 Ties 7 in. Soft Ties Pack of 200
15691692 Earloops Knitted Earloops Pack of 200
11393892 Ties 9 in. Soft Ties Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11715505 Supplier Ansell Supplier No. 62467
Estimated Shipment: 15-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sterile masks feature non-irritating BiCoSof™ inner facing and bendable aluminum nosepiece. Available with earloops or soft ties.

  • Gamma-sterilized to 10-6
  • White with soft ties or earloops
  • Outer layer of apertured polyethylene film to provide protection from contamination
  • Polyester binding and polyester filter media provide bacteria filtration efficiency of 91.9% and particle filtration efficiency of 93.1%
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleanroom Face Mask
Color White
Fastening Type Ties
Material SMS
Size Standard
Sterility Sterile
Style Pleated
Certifications/Compliance ISO 14001, ISO 9001; CE Simple; Industrial Use Only
Cleanroom Class Class 1 (ISO 3)
Disposable Single-use
Filter Efficiency 89.3% (PFE), 94.1% (BFE)
Includes 7 in. Soft Ties
Latex Free Yes
Model 62467
Pore Size 0.1 μm (PFE), 3 μm (BFE)
Series Kimtech™ M3 Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.