missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- For optimal use it is recommended that you also purchase a Multi-Well holder and safety lifting handles
- The maximum temperature for continuous use is 260°C
- To measure this precisely with a temperature sensor, a small hole is provided on one side of the Heat-On Block
Specifications
Specifications
| Capacity (Metric) | 25 mL |
| For Use With (Equipment) | For Multi Well Holder |
| Type | Heat-On Insert |
| Voltage | 100/230 V |
| Coating | Fluoropolymer |
| Material | Aluminium 6082 HE30 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?