missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ Head Holder (w/o Illumination)
Suitable for a variety of SMZ-161 series microscope heads.
Brand: Motic™ 1101010100242
Code : NEW
Additional Details : Weight : 0.05000kg
Description
- Suitable for SMZ-161 microscopes
- SMZ-161-BP
- SMZ-161-BL
- SMZ-161-BLED
- SMZ-161-TP
- SMZ-161-TL
- SMZ-161-TLED
- SMZ-161-BH head
- SMZ-161-BH (60°) head
- SMZ-161-TH head
- For 25 mm OD pole
- For 76 mm OD head
Specifications
Microscope Head | |
For use with 25 mm OD pole, 76 mm OD head | |
SMZ-161 series microscopes/heads |