missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ HDPE Y Connector

Product Code. 12394588
Click to view available options
For Use With:
4.76mm
9.52mm
12.7mm
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 12394588

Brand: Masterflex™ 3061409

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed to tight tolerances, these fittings match perfectly to your tubing to ensure smooth flow and a proper fit.

  • Designed to tight tolerances
  • Made from virgin materials
  • Very good chemical resistance
  • Temp range: -53 to 65°C
  • Sterilize by ethylene oxide only

Specifications

Diameter (Metric) Inner 4.76 mm
Material HDPE
For Use With 4.76mm
Min. Operating Temperature (Metric) -53°C
Packaging Quantity 10 Pack
Max. Operating Temperature (Metric) 65°C
Product Type Y Connector
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.